Shop All High Speed Jobber Drill Bits
Viking
#20 Type 260 118° HSS Screw Machine Drill, PK12
Mfr # 24830
Zoro # G4557997
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.161
- Material HSS
- Finish Bright
- Overall Length 2.125
- Drill Bit Dimension Type Wire
Product Information
- Brand Viking
- MFR # 24830
- Zoro # G4557997
- UPC # 50728248307
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 0.161 |
Overall Length | 2.125 |
Drill Bit Dimension Type | Wire |
Length of Cut | 1.0625 |
Details
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish - Black Oxide Flutes
•Screw machine length - general purpose
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish - Black Oxide Flutes
•Screw machine length - general purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Set Point Dial, Horiz W/Numbers (T-4002-5017)
- DYNAMIC Tools 14 Piece Insulated Screwdriver Set with Interchangeable Blades (D062721)
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 1/2" (CDDS9N)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #59 (.0410”/1.041MM), 12PK (45-21259)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- DRILL AMERICA #36 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN36)
- DRILL AMERICA 7/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN7/64)
- DRILL AMERICA #30 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN30)
- DRILL AMERICA 6.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM6.00)
- DRILL AMERICA 12.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM12.00)
- Viking High Speed Jobber Drill Bits