Shop All High Speed Jobber Drill Bits
Viking
#22 Type 240 Black Jobber Drill 118° Pt. HSS, PK12
Mfr # 01650
Zoro # G4557437
product price: $15.79
/pk 12, $1.32/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.157
- Material Hi-Molybdenum
- Finish Black Oxide
- Overall Length 3.125
- Drill Bit Dimension Type Wire
Product Information
- Brand Viking
- MFR # 01650
- Zoro # G4557437
- UPC # 50728016500
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 0.157 |
Overall Length | 3.125 |
Drill Bit Dimension Type | Wire |
Length of Cut | 2 |
Details
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals
•Spiral flutes with a higher flute angle to remove chips more easily
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals
•Spiral flutes with a higher flute angle to remove chips more easily
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Black+Decker BDCD8C/LDX172C Drill/Driver, 7.2 V Battery, Lithium-Ion Battery, 3/8 in Chuck (BDCD8C/LDX172C)
- LENOX Band Saw Blade, 12 ft. 1 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel (88292D2B123695)
- PROTO 3/8" Drive, SAE 13/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4926CF)
- STARRETT Digital Outside Micrometer (733.1XFLZ-12)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- EXCEL BLADES Precision Micro Twist Drill Bit Set with Flat Case #61-#80, 20pcs, 6pk (55511)
- DRILL AMERICA 11/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD11/32)
- DISCO Gold HSS Titanium Step Bits 1/8" Through 1/2" Drill Size (10883PK)
- DRILL AMERICA #29 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD29)
- DRILL AMERICA 15/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN15/32)
- Viking Drill Bits