Viking
23/64" Type 240 Black Jobber Drill 118° Pt. HSS, PK6
Mfr # 06030
Zoro # G4557087
$29.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.359375
- Material Hi-Molybdenum
- Finish Black Oxide
- Overall Length 4.875
- Length of Cut 3.5
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT Bandsaw Blade, 67.5 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (434187)
- BONWAY Bon 32-222 Texture Roller, Slate 6" (32-222)
- WESTWARD Locking C-Clamp, 4", 1-5/8Cap, 1-1/4"Throat (2FDC5)
- MK DIAMOND PRODUCTS Block Saw, 230V, Single-Phase, 20" (160634)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- DRILL AMERICA 1/8" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (D/AN1/8)
- DRILL AMERICA #56 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN56)
- DRILL AMERICA 1/16" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN1/16)
- DRILL AMERICA 17/64 HSS Black Oxide Jobber Length Drill Bit (D/AN17/64)
- DRILL AMERICA 21/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN21/64)
- Viking Drill Bits