Shop All Shank Drill Bits
Viking
23/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK6
Mfr # 08200
Zoro # G4564358
product price: $50.99
/pk 6, $8.50/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material M42 Cobalt
- Point Angle 135degree Split
- Drill Bit Finish Bright
- Decimal Equivalent 0.359375
- Overall Length 4.875
Product Information
- Brand Viking
- MFR # 08200
- Zoro # G4564358
- UPC # 50728082000
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 4.875 |
Drill Bit Dimension Type | Imperial |
Shank Dia. | 0.3594 |
Drill Bit Size | 23/64" |
Details
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #8-40 UNS HSS Plug Tap and #28 HSS Drill Bit Kit (POUFS8-40)
- STRINGLINER Mason Line Rfl Ylw 500' (35465)
- PROTO 1/2 in Drive, 1-3/16" Triple Square SAE Socket, 12 Points (J5438)
- SUPERIOR ELECTRIC Aftermarket German Graphite Carbon Brush Set Replaces Bosch 1607014171 - With Auto Cut Off (S83)
- VIKING 1/8" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08050)
- VIKING 17/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08140)
- VIKING 29 Pc Set Type 250-UB 135° Split Pt. Magnum Sup Mech Drill Set (66480)
- DRILLCO 49/64, Cobalt S&D Drill (1000EC149)
- HOUGEN Adapter for 1/4 in. Shank Twist Drills (02608)
- DRILLCO 17/32, Cobalt S&D Drill (1000EC134)
- DRILLCO 1-1/8, Cobalt S&D Drill (1000EC208)
- Viking Shank Drill Bits