Shop All High Speed Jobber Drill Bits
Viking
#26 Type 260 118° HSS Screw Machine Drill, PK12
Mfr # 24890
Zoro # G4557604
product price: $14.69
/pk 12, $1.22/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.147
- Material HSS
- Finish Bright
- Overall Length 2.0625
- Drill Bit Dimension Type Wire
Product Information
- Brand Viking
- MFR # 24890
- Zoro # G4557604
- UPC # 50728248901
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 0.147 |
Overall Length | 2.0625 |
Drill Bit Dimension Type | Wire |
Length of Cut | 1 |
Details
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish - Black Oxide Flutes
•Screw machine length - general purpose
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish - Black Oxide Flutes
•Screw machine length - general purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Flare Nut Wrench, L 7-1/2" (4NZK1)
- PULL-IT Side Pull Angle Bracket (4035)
- DE-STA-CO Cam Clamp 229 (229)
- RIDGID Cable, C13 Icsb 5/16 X 35' (95847)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- DRILL AMERICA 7/32" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN7/32)
- DRILL AMERICA #37 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN37)
- HANSON 60 Piece High Speed Steel Wire Gauge Straight Shank Jobber Length Drill Bit Set (80181)
- DRILL AMERICA 25/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD25/64)
- IRWIN #57 X 1-3/4 in. L High Speed Steel Wire Gauge Bit 1 pc (81157ZR)
- Viking High Speed Jobber Drill Bits