Shop All High Speed Jobber Drill Bits
Viking
27/64" Type 240 Black Jobber Drill 118° Pt. HSS, PK6
Mfr # 06070
Zoro # G4557744
product price: $37.49
/pk 6, $6.25/ea
$37.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.421875
- Material Hi-Molybdenum
- Finish Black Oxide
- Shank Dia. 0.4219
- Overall Length 5.375
Product Information
- Brand Viking
- MFR # 06070
- Zoro # G4557744
- UPC # 50728060701
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 0.4219 |
Overall Length | 5.375 |
Length of Cut | 3.9375 |
Drill Bit Dimension Type | Imperial |
Details
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals
•Spiral flutes with a higher flute angle to remove chips more easily
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals
•Spiral flutes with a higher flute angle to remove chips more easily
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/8"x1" Carbide Tipped Annular Cutter (CTC5-530-151)
- WRIGHT TOOL 1" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 30" L, Chrome Finish (8400)
- KLEIN TOOLS Multi-Groove Fiberglass Fish Tape with Spiral Steel Leader, 100-Foot (56380)
- PELICAN ProtCase, 4 in, PdLkHsp/PrPu, Blk (IM2100)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- DRILL AMERICA 12.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM12.00)
- DRILL AMERICA #25 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP25)
- DRILL AMERICA 17/64 HSS Black Oxide Jobber Length Drill Bit (D/AN17/64)
- DRILL AMERICA #40 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD40)
- DRILL AMERICA 15/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP15/64)
- Viking Drill Bits