Shop All Twist Drill Bits
Viking
29 Pc Set Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill
Mfr # 68400
Zoro # G4564403
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Viking
- MFR # 68400
- Zoro # G4564403
- UPC # 50728684006
- Country of Origin United States
- Category Twist Drill Bits
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
•Contains: 1/16" - 1/2" by 64ths
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
•Contains: 1/16" - 1/2" by 64ths
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 12 ft Tape Measure, 5/8 in Blade (412HV)
- WESTWARD 6" Standard Duty Combination Vise with Swivel Base (10D695)
- TEKTON 15/16 Inch Angle Head Open End Wrench (WAE83024)
- PROTO 3/8 in Drive, 11/16" Triple Square SAE Socket, 12 Points (J5222N)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 5/16" x 1" (SSPI.5/16)
- BOSCH Impact Drill Bit, 1/4" Size, 4-3/4" L (TI4143IM)
- VIKING NORSEMAN DRILL Type 250-Ub 135-Deg Split Pt Magnum Mechanical Drill Bit 12 Pk 3/16" (87000)
- HANSON 3/16" x 3-1/2" Cobalt HSS-J/L Drill Bit (3016012)
- BOSCH Impact Drill Bit, 5/64" Size, 2" L (TI2132IM)
- ROTOZIP 2-1/2" Carbide Jobber Length Drill Bit (XB-DC1)
- BOSCH Impact Drill Bit, 3/16" Size, 3-1/2" L (TI4139IM)
- Viking Twist Drill Bits