Viking
#30 Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish
- Mfr # 03480
- Zoro # G4560237
$17.79
10% off
$15.99
Subtotal: $15.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #30
- Decimal Equivalent 0.1285
- Drill Bit Point Angle 118degree
- Drill Bit Material Hi-Molybdenum
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- VIKING 29 Pc Set Type 240-AL 135° Split Pt. LH Jobber Drill w/Ultra Dex 87859
- VIKING 29 Pc Set Type 240-AL 135° Split Pt. Left Hand Magnum Jobber Drill 87854
- VIKING 9/16" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish 48400
- VIKING 5/16" Type 240-AL 135° Split Pt. Left Hand Magnum Jobber Drill, PK3 92470
- VIKING 1/16" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish 02780
- VIKING #25 Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish 03430
- VIKING 3/16" Type 240-AL 135° Split Pt. Left Hand Magnum Jobber Drill, PK6 92450
- VIKING P Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish 04310
- VIKING 43/64" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish 48470
- CLEVELAND Screw Machine Drill Bit, #18 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish C14258
- MORSE Screw Machine Drill, High Performance Heavy Duty Web, Series 1360T, ImperialMetric, 56 mm Drill S 60090
- Viking Drill Bits