Shop All Twist Drill Bits
Viking
#30 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12
Mfr # 08590
Zoro # G4561962
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material M42 Cobalt
- Drill Bit Size #30
- Drill Bit Finish Bright
- Decimal Equivalent 0.1285
- Length Class 1.625
Product Information
- Brand Viking
- MFR # 08590
- Zoro # G4561962
- UPC # 50728085902
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | #30 |
Length Class | 1.625 |
Shank Dia. | 0.1285 |
Overall Length | 2.75 |
Details
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Ratchet Bars, Ratchet Bar X 32" W/ Slots (700-228)
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 16.0x1.50mm (95624)
- DIABLO Carbide-Tipped Wood and Metal Holesaw (DHS3625CT)
- RICHELIEU HARDWARE 2 1/8-inch (54 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (961481)
- DEWALT 7/16" Titanium Speed Tip Drill Bit (DW1328)
- DEWALT 13/64" Titanium Speed Tip Drill Bit (DW1313)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 9/16" x 1" (SSPI.9/16)
- DEWALT 11/16" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1623)
- BOSCH Impact Drill Bit, 1/16" Size, 1-7/8" L (BL4131IM)
- BOSCH Impact Drill Bit, 3/8" Size, 5" L (TI4151IM)
- VIKING NORSEMAN DRILL Type 250-Ub 135-Deg Split Pt Magnum Mechanical Drill Bit 12 Pk 3/16" (87000)
- Viking Twist Drill Bits