Shop All Screw Machine Length Drill Bits
Viking
3.30mm Size, 135degree Split Point Angle, Hi-Molybdenum, TiAlN Finish
Mfr # 49200
Zoro # G4560404
product price: $32.55
/pk 10, $3.26/ea
$32.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 3.30mm
- Decimal Equivalent 0.1299
- Drill Bit Point Angle 135degree Split
- Drill Bit Material Hi-Molybdenum
Product Information
- Brand Viking
- MFR # 49200
- Zoro # G4560404
- UPC # 50728492007
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.30mm |
Overall Length | 2.875 |
Shank Dia. | 0.1299 |
Details
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•NAS 907B Heavy Duty Jobber
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•NAS 907B Heavy Duty Jobber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Collet, 16930 (T-420-86C)
- XTRWELD Clamp, Spreader Bar, 3-Pc Swivel Pads, 40, Steel, Chrome (TCSB401200SD)
- MAKITA Impact GOLD® 3 Pc. Assorted Torx Double-Ended Bits (B-49616)
- REGAL CUTTING TOOLS M22 x 1.5 D6 4 Flt. Taper Metric Hand Tap (027805AS)
- CHICAGO-LATROBE Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50884)
- DRILLCO 11pc Set, LH Cobalt Screw Machine Length Drill (300LH11)
- OSG Flat Bottom Drill Bit, 5/16 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570031211)
- OSG Screw Machine Drill Bit, 8.70 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61587)
- CHICAGO-LATROBE Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49217)
- CLE-LINE Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23480)
- CHICAGO-LATROBE Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49399)
- Viking Drill Bits