Shop All High Speed Jobber Drill Bits
Viking
3/32" Type 240 Black Jobber Drill 118° Pt. HSS, PK12
Mfr # 01050
Zoro # G4559363
product price: $12.99
/pk 12, $1.08/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.09375
- Material Hi-Molybdenum
- Finish Black Oxide
- Overall Length 2.25
- Length of Cut 1.25
Product Information
- Brand Viking
- MFR # 01050
- Zoro # G4559363
- UPC # 50728010508
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 0.0938 |
Overall Length | 2.25 |
Length of Cut | 1.25 |
Drill Bit Dimension Type | Imperial |
Details
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals
•Spiral flutes with a higher flute angle to remove chips more easily
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals
•Spiral flutes with a higher flute angle to remove chips more easily
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 3/4-14 NPT (411899)
- PROTO Ratcheting Wrench, Head Size 1-1/2 in. (JSCV48T)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U75XT036AA2)
- SK HAND TOOLS Extension Set, 3 Piece 1/2" Drive Lockin (46159)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- DRILL AMERICA 11/16" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN11/16)
- HANSON Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 17/64" (63117)
- DRILL AMERICA #49 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 2" (D/AN49)
- DRILL AMERICA 1/2" HSS Polished Jobber Length Drill Bit (DWDP1/2)
- DRILL AMERICA V HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDV)
- Viking High Speed Jobber Drill Bits