Shop All High Speed Jobber Drill Bits
Viking
3/4"-10 Type 20-UB Spiral Pt. Plug Gold Ultra Bor Tap
Mfr # 60440
Zoro # G4555057
$55.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Viking
- MFR # 60440
- Zoro # G4555057
- UPC # 50728604400
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
• Spiral point taps are designed for machine tapping through holes in a wide variety of materials.
• The point of the tap continuously ejects the chips ahead of the tap, eliminating chip disposal problems and thread damage.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
•Ultra Bor Super Premium
• The point of the tap continuously ejects the chips ahead of the tap, eliminating chip disposal problems and thread damage.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
•Ultra Bor Super Premium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 14 TPI, 0.035" Thick, Bimetal (91761-11)
- DRILL AMERICA 8-36 HSS Machine and Fraction Hand Plug Tap (T/A54290)
- POWERBUILT 10Pc Drill & Screw Ext Set (642665)
- TUNGALOY Turning Indexable Insert CCMT32.52, PK10 (6749957)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- DRILL AMERICA 12.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM12.00)
- DRILL AMERICA 9/32" HSS Black Oxide Jobber Length Drill Bit (DWDN9/32)
- HANSON 9/64" x 2-7/8" Cobalt High Speed Steel Jobber Length Drill Bit (3016009)
- DRILL AMERICA Q HSS Split Point Jobber Length Drill Bit, Overall Length: 4-3/4" (DWDSPQ)
- DRILL AMERICA #60 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 11/16" (DWDN60)
- Viking High Speed Jobber Drill Bits