Viking
35/64" Type 260 118° HSS Screw Machine Drill
Mfr # 24180
Zoro # G4557778
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.546875
- Material HSS
- Finish Bright
- Overall Length 4
- Length of Cut 2.5
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 40.0V Li-Ion Battery, 6.0Ah Capacity (DCB406)
- DEXTER RUSSELL Swiss Peeler, kitchen Environments, Plastic (91500)
- KO-KEN Socket 14mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-14)
- MORSE 13/16" Bi-Metal Hole Saw (MHS13)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- VIKING 1/2"-13 Type 20-UB Spiral Pt. Plug Gold Ultra Bor Tap, PK3 (60400)
- DRILL AMERICA 1/16" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN1/16)
- DRILL AMERICA 27/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN27/64)
- DRILL AMERICA 9/16" HSS Black Oxide Jobber Length Drill Bit (DWDN9/16)
- DRILL AMERICA 9/32" HSS Black Oxide Jobber Length Drill Bit (DWDN9/32)
- Viking High Speed Jobber Drill Bits