Viking
#37 Type 260 118° HSS Screw Machine Drill, PK12
Mfr # 25000
Zoro # G4561104
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.104
- Material HSS
- Finish Bright
- Overall Length 1.8125
- Drill Bit Dimension Type Wire
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 17mm (JSCVM17)
- WESTWARD 3.60mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLN8)
- JOKARI Cable Stripper, AS-Interface, Auto (20070)
- WESTWARD Retrieving Magnet, 16-3/4 in. L, Manual (45KH11)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- DRILL AMERICA #29 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1-3/4" (DWDN29)
- DRILL AMERICA #31 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD31)
- DRILL AMERICA 11/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN11/64)
- DRILL AMERICA 2.00mm HSS Jobber Length Drill Bit (DWDMM2.00)
- DRILL AMERICA 31/64" HSS Black Oxide Jobber Length Drill Bit, Cutting Direction: Right Hand (DWDN31/64)
- Viking High Speed Jobber Drill Bits