Shop All High Speed Jobber Drill Bits
Viking
3/8"-16 Type 24-UB Straight Flute Plug Magnum Tap, PK3
Mfr # 60871
Zoro # G4565654
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Viking
- MFR # 60871
- Zoro # G4565654
- UPC # 50728608712
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
• The most common style of tap. Use for through hole or blind hole tapping.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 25mm 12 pt Metric Socket, 12 Points (45J212)
- CS UNITEC Fleece Nonwoven Sleeve, Medium Grit, Red (42011)
- BOSCH 5/16" Deep Well Socket, 1/2" Impact (27271)
- KRAFT TOOL Carbon Steel Pool Trowel, 12"x4 (CF429)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- DRILL AMERICA Q HSS Black Oxide Jobber Length Drill Bit (DWDNQ)
- DRILL AMERICA 3/16" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3/16)
- DISCO Gold HSS Titanium Step Bits 1/8" Through 1/2" Drill Size (10883PK)
- DRILL AMERICA 8.50mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM8.50)
- DRILL AMERICA 1/2" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 6" (DWDN1/2)
- Viking Drill Bits