Shop All High Speed Jobber Drill Bits
Viking
#40 Type 240 Black Jobber Drill 118° Pt. HSS, PK12
Mfr # 01830
Zoro # G4557245
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.098
- Material Hi-Molybdenum
- Finish Black Oxide
- Overall Length 2.375
- Drill Bit Dimension Type Wire
Product Information
- Brand Viking
- MFR # 01830
- Zoro # G4557245
- UPC # 50728018306
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 0.098 |
Overall Length | 2.375 |
Drill Bit Dimension Type | Wire |
Length of Cut | 1.375 |
Details
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals
•Spiral flutes with a higher flute angle to remove chips more easily
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals
•Spiral flutes with a higher flute angle to remove chips more easily
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 2" Flex Plastic Putty Knife (904)
- KENNEDY Signature Series Top Chest, 10 Drawer, Brown, Steel, 26-1/2 in W x 12 in D x 19 in H (360B)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-360 Degree Universal Dial Protractor (1031-2010)
- AMPG Cmm Extension, 20mm Length, M2 (Z3820)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- DRILL AMERICA 27/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD27/64)
- DRILL AMERICA 31/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD31/64)
- DRILL AMERICA #27 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP27)
- DRILL AMERICA V HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDV)
- DRILL AMERICA Q HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDQ)
- Viking Drill Bits