Viking
43/64" Type 240 Black Jobber Drill 118° Pt. HSS
Mfr # 01420
Zoro # G4555793
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.671875
- Material Hi-Molybdenum
- Finish Black Oxide
- Overall Length 7.625
- Drill Bit Dimension Type Imperial
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS PLIERS Revolving Punch (GN72)
- PELICAN Black Protective Case, 31.59"L x 20.47"W x 12.4"D (1650NF)
- SUNEX 1/2" Drive Impact Socket 6 (227MD)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A61X25)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- DRILL AMERICA 1/2" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1/2)
- DRILL AMERICA 7/16" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD7/16)
- IRWIN 1/8 in. X 2-3/4 in. L High Speed Steel Drill Bit 1 pc (60108ZR)
- DRILL AMERICA 1/16" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN1/16)
- DRILL AMERICA #9 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD9)
- Viking Drill Bits