Shop All High Speed Jobber Drill Bits
Viking
#44 Type 260 118° HSS Screw Machine Drill, PK12
Mfr # 25070
Zoro # G4557288
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.086
- Material HSS
- Finish Bright
- Overall Length 1.75
- Length of Cut 0.75
Product Information
- Brand Viking
- MFR # 25070
- Zoro # G4557288
- UPC # 50728250706
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 0.086 |
Overall Length | 1.75 |
Length of Cut | 0.75 |
Drill Bit Dimension Type | Wire |
Details
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish - Black Oxide Flutes
•Screw machine length - general purpose
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish - Black Oxide Flutes
•Screw machine length - general purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIP & CARRY Kydex Sheath for the Gerber Suspension, GSUSP-BLK (GSUSP-BLK)
- MICRO 100 Thread Mill Multi Point (TM-750X)
- OTC Push Puller, 10-1/2 in. Reach (939)
- WESTWARD #13 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL83)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- DRILL AMERICA 1/8" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP1/8)
- DRILL AMERICA 17/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD17/64)
- DRILL AMERICA #11 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN11)
- DRILL AMERICA #7 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-5/8" (DWDN7)
- DRILL AMERICA #10 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN10)
- Viking High Speed Jobber Drill Bits