Shop All Twist Drill Bits
Viking
#49 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12
Mfr # 08780
Zoro # G4561926
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material M42 Cobalt
- Drill Bit Size #49
- Drill Bit Finish Bright
- Decimal Equivalent 0.073
- Length Class 1
Product Information
- Brand Viking
- MFR # 08780
- Zoro # G4561926
- UPC # 50728087807
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | #49 |
Length Class | 1 |
Shank Dia. | 0.073 |
Overall Length | 2 |
Details
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Stud Bolt Setter M8 X 1.25 35mm 3/8 Sq. Drive (13103M-8(1.25))
- WIHA Square Adapter Blade For 1/4" Sockets (28582)
- DAYTON 6" Machine Vise with Fixed Base (6Z845)
- WRIGHT TOOL 1/2" Drive Standard Impact Socket Set, Metric, 16 pcs (466)
- FEIN Twist Drill Bit, High Speed Steel, 7/16" (64298050050)
- DEWALT 5/16" Titanium Speed Tip Drill Bit (DW1320)
- EAZYPOWER Jobber Drill Bit, HSS, 3/16 in. (73620)
- BOSCH Impact Drill Bit, 5/64" Size, 2" L (TI2132IM)
- HANSON 1/4" Cobalt High Speed Steel Drill Bit (3016016)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #56 (.0465”/1.181MM), 12PK (45-21256)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 3/8" x 2" (SPI.3/8)
- Viking Drill Bits