Shop All High Speed Jobber Drill Bits
Viking
5/16"-24D Type 20-UB Spiral Pt. Plug Gold Ultra Bor Tap, PK3
Mfr # 67832
Zoro # G4553824
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Viking
- MFR # 67832
- Zoro # G4553824
- UPC # 50728678326
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
• Spiral point taps are designed for machine tapping through holes in a wide variety of materials.
• The point of the tap continuously ejects the chips ahead of the tap, eliminating chip disposal problems and thread damage.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
•Ultra Bor Super Premium
• The point of the tap continuously ejects the chips ahead of the tap, eliminating chip disposal problems and thread damage.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
•Ultra Bor Super Premium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2" AR-8 C2 Carbide Tipped Single Point Brazed Tool Bit (2008-0018)
- POSI LOCK Jaw Head Assembly (10855)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 5/32 (17715610A)
- MORSE End Mill, Center Cutting Double End Stub Length, Series 5946, 38 Cutter Dia, 3 Overall Length, 9 (57278)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- DRILL AMERICA #25 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP25)
- DRILL AMERICA 13/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD13/32)
- DRILL AMERICA W HSS Polished Jobber Length Drill Bit (D/APW)
- DRILL AMERICA 11/32" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 4-3/4" (DWDN11/32)
- DRILL AMERICA 1/8" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1/8)
- Viking High Speed Jobber Drill Bits