Shop All Twist Drill Bits
Viking
5/64" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12
Mfr # 40500
Zoro # G4563466
product price: $11.15
/pk 12, $0.93/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material Hi-Molybdenum
- Drill Bit Size 5/64"
- Drill Bit Finish GoldStrike
- Decimal Equivalent 0.078125
- Length Class 1
Product Information
- Brand Viking
- MFR # 40500
- Zoro # G4563466
- UPC # 50728405007
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 5/64" |
Length Class | 1 |
Shank Dia. | 0.0781 |
Overall Length | 2 |
Details
Description
• 135° split point for accurate centering and fast penetration
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Gold Finish
•Heavy Duty Jobber
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Gold Finish
•Heavy Duty Jobber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 8 oz. Brass Hammer with Hickory Handle (81-110G)
- MORSE Carbide Hole Cutter, 1-3/8in Hole, 3/16inD (CTS22)
- DRILL AMERICA 1/2"-26 HSS Plug Hand Tap (DWTST1/2-26P)
- PROTO 3/8 in Drive, 1/2" Hex SAE Socket, 6 Points (J5016H)
- HANSON 1/4" Cobalt High Speed Steel Drill Bit (3016016)
- BOSCH Impact Drill Bit, 3/32" Size, 2-1/4" L (TI4133IM)
- DEWALT 11/16" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1623)
- ROTOZIP Sabercut Bit, 1/8 In. Dia., HSS, PK4 (SC4)
- CHICAGO-LATROBE 1/16 in.-1/2 in. TiAN HSS Twist Drill 29Pc (49027)
- BOSCH Impact Drill Bit, 7/64" Size, 2-3/4" L (BL2134IM)
- HANSON 12" Aircraft Fractional HSS 1/2" Drill Bit, Carded (62132)
- Viking Twist Drill Bits