Shop All Twist Drill Bits
Viking
#57 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12
Mfr # 08860
Zoro # G4564157
$23.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material M42 Cobalt
- Drill Bit Size #57
- Drill Bit Finish Bright
- Decimal Equivalent 0.043
- Length Class 0.75
Product Information
- Brand Viking
- MFR # 08860
- Zoro # G4564157
- UPC # 50728088606
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | #57 |
Length Class | 0.75 |
Shank Dia. | 0.043 |
Overall Length | 1.75 |
Details
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Screwdriver Straight Cushion Clutch (CP2623)
- BON TOOL Bon 84-654 Tape 25 Foot Engineers Scale Hiviz Orange (84-654)
- EMHART TEKNOLOGIES 6Pk Insert 1/2-13 6Pk (R1185-8)
- FIREPOWER Chipping Hammer, Cone/Chisel, 12" (1423-0086)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 5/16" x 2" (SPI.5/16)
- DEWALT 7/64" Titanium Speed Tip Drill Bit ( 2 pack) (DW1307)
- ROTOZIP Jobber Length Drill Bit 2pk. (XB-MP2)
- HANSON 7/32" Cobalt High Speed Steel Drill Bit (3016014)
- IRWIN Left Hand Drill Bit Set, Cobalt Alloy Steel (30520)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 1/2" x 2" (SSPI.1/2)
- MIBRO DRILLBIT HSS 13MM (286301AC)
- Viking Drill Bits