Viking
#70 Type 240 Black Jobber Drill 118° Pt. HSS, PK12
Mfr # 02130
Zoro # G4558487
$21.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.028
- Material Hi-Molybdenum
- Finish Black Oxide
- Overall Length 1.25
- Drill Bit Dimension Type Wire
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1723208)
- STARRETT Band Saw Blade, 7 ft. 5-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-07-05-1/2)
- DYNABRADE TENSION ARM (DB15306)
- PASLODE New Style Fuel Cell Framer - W/Old Adapter (PA816008)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- DRILL AMERICA 7.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM7.00)
- DRILL AMERICA 31/64" HSS Black Oxide Jobber Length Drill Bit, Cutting Direction: Right Hand (DWDN31/64)
- DRILL AMERICA 15/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD15/64)
- DRILL AMERICA 1/2" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN1/2)
- DRILL AMERICA 17/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD17/64)
- Viking High Speed Jobber Drill Bits