Shop All High Speed Jobber Drill Bits
Viking
7/16"-20 Type 24-UB Straight Flute Plug Magnum Tap, PK3
Mfr # 60901
Zoro # G4563082
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Viking
- MFR # 60901
- Zoro # G4563082
- UPC # 50728609016
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
• The most common style of tap. Use for through hole or blind hole tapping.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 18" L 2-3/8" Cap. Aluminum Pipe Wrench (72607)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF6416LG)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 11mm Size (88711)
- KLEIN TOOLS Eye Pulling Grips Medium Long 1 to 1.49-Inch Cable (KPS100-3)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- DRILL AMERICA 16.00mm HSS Jobber Length Drill Bit (DWDMM16.00)
- DRILL AMERICA 13/32" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP13/32)
- DRILL AMERICA #56 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN56)
- DRILL AMERICA 2.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM2.00)
- DRILL AMERICA 1/8" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1/8)
- Viking High Speed Jobber Drill Bits