Viking
#75 Type 240-B Bright Jobber Drill 118° Pt. HSS, PK12
Mfr # 03930
Zoro # G4564918
$27.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material Hi-Molybdenum
- Drill Bit Size #75
- Drill Bit Finish Bright
- Decimal Equivalent 0.021
- Length Class 0.25
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA TOOLS CTA Tools CTA-1065 18 mm Crank Bolt Socket (CTA-1065)
- MITUTOYO Hub (147-301)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 5/32 (C23351)
- HHIP 6 Piece Mini Deburring & Scraping Tool Kit (2001-0228)
- DEWALT 9/16" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1620)
- IRWIN Left Hand Drill Bit Set, Cobalt Alloy Steel (30520)
- BOSCH Impact Drill Bit, 3/32" Size, 2-1/4" L (TI4133IM)
- HANSON 1/2" Cobalt High Speed Steel Drill Bit (3016032)
- EAZYPOWER Jobber Drill Bit, HSS, 3/16 in. (73620)
- ROTOZIP Sabercut Bit, 1/8 In. Dia., HSS, PK4 (SC4)
- BOSCH Impact Drill Bit, 5/64" Size, 2" L (TI4132IM)
- Viking Twist Drill Bits