Viking
#78 Type 240 Black Jobber Drill 118° Pt. HSS, PK12
Mfr # 02210
Zoro # G4556414
product price: $26.55
/pk 12, $2.21/ea
$26.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.016
- Material Hi-Molybdenum
- Finish Black Oxide
- Overall Length 0.875
- Drill Bit Dimension Type Wire
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Drive 1/2in, Deep Socket 22mm (45-34-2122)
- MORSE Portable Band Saw Blade, 1/2 In. W, PK3 (ZWEP4424WGR)
- DEWALT Drill Bit, 5/8 in. x 12 in., Carbide (01326-PWR)
- URREA Interchangeable Bit Ratcheting system 8 in 1 (9308M)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- DRILL AMERICA #36 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN36)
- DRILL AMERICA 1/32" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN1/32)
- DRILL AMERICA W HSS Polished Jobber Length Drill Bit (D/APW)
- DRILL AMERICA 21/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN21/32)
- DRILL AMERICA 7/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD7/32)
- Viking High Speed Jobber Drill Bits