Shop All Twist Drill Bits
Viking
9/32" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12
Mfr # 40572
Zoro # G4565338
$32.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material Hi-Molybdenum
- Drill Bit Size 9/32"
- Drill Bit Finish GoldStrike
- Decimal Equivalent 0.28125
- Length Class 2.9375
Product Information
- Brand Viking
- MFR # 40572
- Zoro # G4565338
- UPC # 50728405724
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 9/32" |
Length Class | 2.9375 |
Shank Dia. | 0.2813 |
Overall Length | 4.25 |
Details
Description
• 135° split point for accurate centering and fast penetration
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Gold Finish
•Heavy Duty Jobber - 3 Flats on Shank
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Gold Finish
•Heavy Duty Jobber - 3 Flats on Shank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Non-Safety Blow Gun, 1/4 in Thread, Die Cast Zinc, Domestic (D605)
- ESTWING 45OZ Dead Blow Hammer (CCD45)
- GRAY TOOLS 2' Tubular Handle For Strike-free Leverage Wrench (60024)
- DEWALT 1-1/8" x 31" x 36" High Impact 4 Cutter SDS Max (DW5854)
- ROTOZIP Jobber Length Drill Bit 2pk. (XB-MP2)
- DEWALT 1/8" Titanium Speed Tip Drill Bit ( 2 pack) (DW1308)
- BOSCH Impact Drill Bit, 1/4" Size, 4-3/4" L (BL4143IM)
- BOSCH Impact Drill Bit, 1/16" Size, 1-7/8" L (BL4131IM)
- CHICAGO-LATROBE 1/16 in.-1/2 in. TiAN HSS Twist Drill 29Pc (49027)
- ALFA TOOLS Bbml74290Dm Blitz Bit Mechanic'S Length Drill Mug, 29 Piece (BBML74290DM)
- MIBRO DRILLBIT HSS 13MM (286301AC)
- Viking Drill Bits