Shop All Shank Drill Bits
Viking
9/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12
Mfr # 08060
Zoro # G4564218
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.875
- Drill Bit Dimension Type Imperial
- Drill Bit Material M42 Cobalt
- Decimal Equivalent 0.140625
- Drill Bit Size 9/64"
Product Information
- Brand Viking
- MFR # 08060
- Zoro # G4564218
- UPC # 50728080600
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 2.875 |
Drill Bit Dimension Type | Imperial |
Drill Bit Size | 9/64" |
Shank Dia. | 0.1406 |
Details
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Yellow Protective Case, 19.78"L x 15.77"W x 7.41"D (1520-000-240)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 39 mm Size, Deep Socket, Black Phosphate (49-66-6414)
- JACOBS Chuck Key (JCM3605AP)
- CARMEX Threading Insert, 16 IR AG60 BMA (16 IR AG60 BMA)
- VIKING 1/8" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08050)
- VIKING 17/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08140)
- VIKING 29 Pc Set Type 250-UB 135° Split Pt. Magnum Sup Mech Drill Set (66480)
- HOUGEN Adaptor-1/2-20 Triple Flat Shank (04943)
- DRILLCO 1-1/8, Cobalt S&D Drill (1000EC208)
- DRILLCO 49/64, Cobalt S&D Drill (1000EC149)
- DRILLCO 11/16, Cobalt S&D Drill (1000EC144)
- Viking Shank Drill Bits