Shop All High Speed Jobber Drill Bits
Viking
9/64" Type 490 135° Split Pt. Black Twin End Drill, PK12
Mfr # 28500
Zoro # G4554883
$23.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Viking
- MFR # 28500
- Zoro # G4554883
- UPC # 50728285005
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
• 135° split point for accurate centering and fast penetration
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals
•Twin End - Heavy Duty
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals
•Twin End - Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Star Power Screwdriving Bit, T10, 2in, 10Pk (69010)
- PROTO Black Oxide Leverage Wrench - 2" (J2632PW)
- FLEMING SUPPLY Set of 3 Folding Utility Knife with Blades Heavy Duty Retractable Box Cutter with Aluminum Handle (934694IDK)
- KO-KEN Bit Socket 14mm Hex 76mm 3/4 Sq. Drive (16106.16-14)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- DRILL AMERICA 3/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3/32)
- DRILL AMERICA 11/16" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN11/16)
- DRILL AMERICA 3/16" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3/16)
- DRILL AMERICA 9/32" HSS Black Oxide Jobber Length Drill Bit (DWDN9/32)
- DRILL AMERICA 31/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD31/64)
- Viking High Speed Jobber Drill Bits