Shop All Electric Hand and Die Grinders
Viking
Air Die Grinder, 1/4" Collet, 7" L
Mfr # VT3005
Zoro # G0545087
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Lever
- Tool Weight 1.7 lb
- Features Ergonomic Positive Grip
- Overall Length 7 in
- Air Pressure 90 psi
Product Information
- Brand Viking
- MFR # VT3005
- Zoro # G0545087
- UPC # 746340063663
- Country of Origin Taiwan, Province of China
- Category Electric Hand and Die Grinders
Dimensions
Overall Length | 7 in |
Min. Hose Size | 3/8 in |
Collet Size | 1/4 in |
Details
Description
Air Die Grinder,1/4 In. Collet,7 In. L, Horsepower 0.3 hp, Collet Size 1/4 in, Max. Speed 22,000 RPM, Air Inlet 1/4 in, Safety Features Self-Locking Safety Throttle Lever to Prevent Accidental Starts, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Steel Rule, Flexible, 6In, 32/64ths/0.5/1mm (182-205)
- KNAACK Model 1010 MONSTER BOX Jobsite Chest, Tan, 66" W x 30" D x 36" H (1010)
- VICTORINOX SWISS ARMY Knife, Swiss Army, 12 Functions (1.4603-X18)
- KLEIN TOOLS 20V 7/16" (BAT20-7161)
- VIKING Die Grinder, Micro, 1/8" Collet Size, 6" L (VT3400)
- VIKING Air Die Grinder, 1/4" Drive, 6-5/16" L (VT3000)
- AIRCAT 1Hp Angle Die Grinder (6265)
- ASTRO PNEUMATIC Onyx Composite Body 1/4 Medium Die Grinder - 220 (202)
- SP AIR 1/4" Straight Die Grinder (0.3HP) (SP-7200)
- DYNABRADE Air Die Grndr, Xtnd, 18krpm, 0.5 HP, 30cfm (53501)
- LEM GRINDER #8 BIG BITE1/2HP (17791)
- Viking Electric Hand and Die Grinders