This item is Discontinued.

Viking Electronics ADA COMPLIANT EMERGENCY, PHONE, STAINLESS STEEL,  E-1600-30A

ADA COMPLIANT EMERGENCY, PHONE, STAINLESS STEEL, (Discontinued)

  • Mfr # E-1600-30A
  • Zoro # G2151248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-1600-30A
Zoro #
G2151248
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
2.3"
Width
5"
Height
5"

Details

Material
Brushed Stainless Steel
Product Type
Personal Emergency Reporting System
Compatibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.