Shop VIKING ELECTRONICS
Create Account
DVA-2WA Announcer Digital
- Mfr # VK-DVA-2WA
- Zoro # G303932968
product price:
$
265.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VK-DVA-2WA
- Zoro #
- G303932968
- UPC #
- 615687222876
- Country of Origin
- China
Description
Digital announcer/recorder. Built in 2 watt amplifier to connect directly to speakers. Designed to provide music and promotion on hold by using playback in a continuous loop or alternating between promotions and an auxiliary music source at 2 second to 30 minute intervals. Any number of multiple messages may be recorded. Announcer comes with four professionally pre-recorded promotions on hold pacifier messages, as well as, power supply and cabling for an easy plug and play installation. Output may be connected directly to loudspeakers with messages repeated in timed intervals or played at the push of a button for museum displays, information booths, point of interest locations, etc.. 7.5 minutes of user recordable memory (select from user recorded messages or four pre-recorded on-hold pacifier messages).
Three playback options: on demand, continuous, and timed intervals. Non-volatile memory (no batteries required). Record from electret mic, carbon handset, tape, CD, PC sound card or any line level device. 600 ohm audio output for high wattage amplifiers. Multiple message capabilities (total number of messages only limited to maximum record time). AGC (Automatic Gain Control) for trouble free recording. Auxiliary audio (MOH) input for between message background music. Remote trigger input for on-demand playback from a remote contact closure. Press and hold play mode. Status LED for record and playback indication. Master and auxiliary input volume controls. I.O. communications port (allows only one DVA-2WA to announce at a time).
Power: 120V AC/12V DC, 500mA adapter provided.
Dimensions: 133mm x 89mm x 44mm (5.25" x 3.5" x 1.75").
Environmental: 0°C to 32°C (32°F to 90°F) with 5[%] to 95[%] non-con.
Three playback options: on demand, continuous, and timed intervals. Non-volatile memory (no batteries required). Record from electret mic, carbon handset, tape, CD, PC sound card or any line level device. 600 ohm audio output for high wattage amplifiers. Multiple message capabilities (total number of messages only limited to maximum record time). AGC (Automatic Gain Control) for trouble free recording. Auxiliary audio (MOH) input for between message background music. Remote trigger input for on-demand playback from a remote contact closure. Press and hold play mode. Status LED for record and playback indication. Master and auxiliary input volume controls. I.O. communications port (allows only one DVA-2WA to announce at a time).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.