Shop VIKING ELECTRONICS

W2000A Doorbox Hands Free

  • Mfr # VK-W-2000A
  • Zoro # G603933016

product price: 
$
240.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VK-W-2000A
Zoro #
G603933016
UPC #
747925094034
Country of Origin
China

Description

Now you can answer your door or gate from the safety of your telephone! The W-1000 (flush mount) and W-2000A (surface mount) doorboxes are designed to be installed on the unused telephone line input of nearly any phone system. One or two doorboxes can also share an existing residential phone line and provide door strike and CCTV camera control when used in combination with a C-1000B doorbox controller.
When the "Call" button is pressed, the doorbox generates a standard ring cadence for an adjustable number of rings. To converse with the visitor, the inside party simply answers the call from the phone of their choice.
For outdoor or harsh environments, the W-1000 and W-2000A are available with Enhanced Weather Protection (EWP). The W-1000-EWP and W-2000A-EWP feature rubber gaskets and boots, closed cell foam gasketing, hand soldered silicon sealed connections, anti-corrosive gel filled butt connectors, as well as urethane encapsulated circuit boards with internally sealed, field-adjustable trim POTS and DIP switches.
  • Residential and Business door security.
  • Gate communication.
  • Communication with truck stop/gas station fuel islands.
  • Communication with delivery and employee entrances.
  • Use with Viking's C-1000B, RC-2A, or RC-3 to operate electronic door strikes.
  • New high output speaker amplifier with volume adjustment POT.
  • Microphone volume adjustment POT.
  • 24 volt talk battery.
  • 20 Hz ring generator (3.0 REN ring load maximum).
  • Selectable number of rings (2, 3, 10 or 30).
  • Extended operating temperature range: -15°F to 130°F.
  • Compact 45° terminal strip for easy wiring.
  • Optional Enhanced Weather Protection.
  • Power: 120V AC/13.8V AC 1.25A UL listed adapter provided.
  • Dimensions: W-1000 - Overall - 127 x 127 x 57 mm (5.0 x 5.0 x 2.25"), Plastic Electrical Box - 102 x 102 x 57mm (4 x 4 x 2.25"), W-2000A - 140 x 115 x 38mm (5.5" x 4.5" x 1.5").
  • Standard W-1000/W-2000A Environment: -26° C to 54° C (-15° F to 130° F) with 5% to 95% non-condensing humidity.
  • W-1000-EWP/W-2000A-EWP Environment: -26° C to 54° C (- 15° F to 130° F) with up to 100% condensing humidity.
  • Ringer Output: 3.0 REN maximum, 20Hz.
  • Ring Cadence: 1 second ON, 3 seconds OFF.
  • Maximum Loop Length: 1.9 Km (6
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.