Electronics E-40SS Viking Door Box Stainless Stee

  • Mfr # E-40SS

  • Zoro # G904087449


product price:  $369.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E-40SS
Zoro #
G904087449
UPC #
615687222647
Country of Origin
China

Description

Viking Electronics VK-E-40SS Viking Electronics Door Box Stainless Steel. Compact size: Front panel is the size of a typical single gang mid size wallplate. Mounting: Flush mounts in any single gang (1.7 in deep minimum) electrical box (single gang old work rough-in box included) or surface mounts in a Viking model VE-3x5 (purchased separately). Available in 5 standard faceplate finishes: Brushed Stainless Steel Oil Rubbed Bronze Polished Brass Satin Black and Satin W.
  • Compact size: Front panel is the size of a typical single gang mid- size wall plate.
  • Mounting: Flush mounts in any single gang (1.7” deep minimum) electrical box (single gang old work rough-in box included) or surface mounts in a Viking model VE-3x5 (not included).
  • Available in 5 standard faceplate finishes: Brushed Stainless Steel Oil Rubbed Bronze Polished Brass Satin Black and Satin White.
  • PNL-40 faceplates: Replacement faceplates with matching screws available in all five standard finishes.
  • Weather Resistant Features: Mylar speaker faceplate gasket mic and speaker gasket internally sealed (IP67) push button switch self draining mic mount and UV stable weather resistant powder coating (excluding E-40-SS Stainless Steel faceplate).
  • Optional Enhanced Weather Protection (EWP) available.
  • Vandal Resistant Features: 16 gauge polished brass or 18 gauge stainless steel faceplate stainless steel push button stainless steel speaker screen scratch resistant powder coating hex drive mounting screws.
  • Telephone line powered.
  • Microphone and speaker volume controls.
  • Programmable Intelligent call progress detection for automatic hang-up on CPC silence busy signal or time out.
  • Selectable auto answer feature for monitoring.
  • Programmable VOX (mic/speaker) switching speed.
  • Power: Telephone line powered (18 VDC/20mA minimum).
  • Dimensions: Faceplate: 123.8mm x 79.4mm x 4.6mm (4.875” x 3.125” x 0.18”) Rough-in box (Allied Molded 9331): 86.4mm x 61mm x 63.5mm (3.4” x 2.4” x 2.5”).
  • Operating Temperature: -32° C to 54° C (-25° F to 130° F).
  • Humidity: Standard model: 5% to 95% non-condensing humidity EWP model: up to 100% humidity.
  • Speaker Volume: Approximately 62db maximum 1m.
  • Ring Voltage: 25V AC RMS minimum (for auto answer).
  • CPC Disconnect Time: 300ms minimum.
  • REN: 0.8A.
  • Connections: (2) gel-filled butt connectors.
  • Dimensions: 8.5 x 5.8 x 4.2 inches.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.