Electronics VK-K-1900-8 Viking Hot-Line Stainless Stee

  • Mfr # VK-K-1900-8

  • Zoro # G503997194


product price:  $690.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VK-K-1900-8
Zoro #
G503997194
UPC #
615687221046
Country of Origin
China

Description

Attractive Vandal Resistant Hot-Line Phone with Built-in Keypad. The K-1900-8 panel phone can either auto-dial a phone number each time the handset is lifted be used as a multi-number auto-dialer or be used as a standard (dumb) phone. The unit will Touch Tone or pulse dial and will not auto-dial on incoming calls.
The K-1900-8 housing consists of a heavy gauge stainless steel panel a metal Touch Tone keypad an armored cable a heavy duty handset and an all metal cradle.
The K-1900-8 can be easily Touch Tone programmed at the shop or installation site. All programming is stored in non-volatile E2 memory.
  • Catalog sales.
  • Kiosks.
  • Courtesy and customer service phones.
  • Automated tellers (ATM’s).
  • Hot-line reservation phones.
  • Security and emergency phones.
  • Replaces leased ringdown circuits.
  • Gate/entrance communication in noisy locations (diesel trucks factory noise etc.).
  • Auto dials 1 (up to 32 digits) programmable speed dial number.
  • Multi-number dialer mode adds 5 (up to 16 digits) speed dial numbers.
  • Touch Tone or pulse dialing.
  • Touch Tone keypad.
  • Non-volatile memory (no batteries required).
  • Operates on analog PABX and key system extensions or analog Centrex and C.O. lines.
  • Programmable 6 digit security code.
  • Touch Tone programmable.
  • Vandal resistant features: 1/8” thick stainless steel panel armored cable metal cradle and sealed metal keypad.
  • Programmable pre-dial pause.
  • Blocks fraudulent calls from hand held pocket dialers.
  • Limited toll restriction in dumb phone mode.
  • Hearing aid compatible amplified handset with sealed push button volume control.
  • Optional Enhanced Weather Protection (EWP).
  • Power: Telephone line powered (20V DC/18mA minimum).
  • Dimensions Overall: 5” x 10” x 4”.
  • Operating Temperature: 0°C to 32°C (32°F to 90°F).
  • Humidity: Standard - 5% to 95% non-condensing EWP - Up to 100% condensing.
  • Panel Material: .125 inch thick stainless steel.
  • Handset Cable Length: Standard K-1900-8 - 86cm (34”) K-1900-8-EWP - 137cm (54”).
  • Mounting: Flush mount or surface mount with optional VE-5x10.
  • Dial Speed: Touch Tone - Normal = 120ms on/off Fast = 50ms on/off; Pulse - Normal = 10 pps Fast = 20 pps.
  • Connections: (2) gel-filled butt connectors.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.