This item is Discontinued.

Viking Electronics HOT-LINE TELEPHONE, STAINLESS, VANDAL RESISTANT W/ENHANCED K-1900-7-EWP

HOT-LINE TELEPHONE, STAINLESS, VANDAL RESISTANT W/ENHANCED (Discontinued)

  • Mfr # K-1900-7-EWP
  • Zoro # G3501575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-1900-7-EWP
Zoro #
G3501575
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4"
Width
10"
Depth
5"

Details

Features
Pause, Call Block, Pulse/Tone, Volume Control, Hearing Aid, Security, Speed Dial
Product Type
Standard Phone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.