
K1900W2 INDUSTRIAL TELEPHONE, HOTLINE NO DIALER, WALL RED (Discontinued)
- Mfr # K-1900W-2
- Zoro # G0239566
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K-1900W-2
Zoro #
G0239566
UPC #
-
Country of Origin
Unknown
Dimensions
Height
4"
Width
7"
Depth
9"
Details
Color
Ash
Features
Speed Dial, Hearing Aid, Volume Control, Pulse/Tone
Product Type
Standard Phone
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.