Electronics VK-DLE-200B Viking Two-Way Line Emulator

  • Mfr # VK-DLE-200B

  • Zoro # G904140403


product price:  $162.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VK-DLE-200B
Zoro #
G904140403
UPC #
615687220797
Country of Origin
China

Description

The DLE-200B Line Simulator produces two way communication between standard telecom products such as modems fax machines Key Systems PABX's and standard single line telephones. The Line Simulator can also provide sales people with a cost effective easy to use method of conducting on site demonstrations eliminating the need to locate phone lines and disrupt the customer's phone service.
The DLE-200B Line Simulator provides precise dialtone DC talk battery and standard or distinctive ringing. The unit also provides a CPC break on hang up.
  • Dedicated point-to-point communications (ringdown circuits).
  • Program Telecom products without a phone line.
  • Connecting dictation equipment to Electronic Key Systems.
  • Intersystem TIE line.
  • Courtesy phones.
  • Demonstrating telecom equipment at trade shows meetings etc.
  • Connecting modems together.
  • Prison phone communications.
  • Programming PC based voice products.
  • Replacement for Proctor Model 46220 and Proctor Model 46240 (requires 4 DLE-200B's).
  • Compatible with fax machines and modem speeds up to 28.8 kbps.
  • Precise dial tone 32VDC talk battery.
  • Switch selectable ring cadence.
  • Provides CPC breaks after hang-up on either port.
  • Switch selectable audio attenuation.
  • Provides 2 seconds of precise dial tone after off-hook.
  • Provides ring back signal to calling device.
  • One or two way ring down capability.
  • Jumper selectable ring count.
  • Ring down and dial tone off mode (ideal for prison phone communications etc.).
  • Power: 120V AC/13.8V AC 1.25A UL listed adapter provided Power Supply.
  • Current Draw: 600mA maximum.
  • Dimensions: 120mm x 70mm x 35mm (4.75" x 2.75" x 1.38").
  • Environmental: 0° C to 32° C (32° F to 90° F) with 5% to 95% non-condensing humidity.
  • Ringer Output: 2.0 REN load.
  • Loop Length: 4.2 km (2.6 mi) maximum - 24 AWG twisted pair.
  • Dial Tone Level: -20dBm with 600 ohm load.
  • CPC Break Time: 2 seconds or 150 msec (selectable).
  • Maximum Data Speed: 28 800 bps.
  • Connections: (2) RJ11 jacks.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.