Electronics VK-E-30-EWP EWP Stainless Steel Hansdsfree

  • Mfr # VK-E-30-EWP

  • Zoro # G004140525


product price:  $612.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VK-E-30-EWP
Zoro #
G004140525
UPC #
615687221879
Country of Origin
China

Description

EWP Stainless Steel Hansdsfree Phone Enhanced weather protection handsfree phone is designed to provide quick & reliable communication and can be connected directly to a C.O. line or analog PABX/KSU station. Feature non-volatile memory a built in 2 number dialer & intelligent call progress detection for automatic hang-up when the call is completed.
  • Dimensions: 7.5" x 7.5" x 4.5".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material