Electronics VK-K-1900D-2 RED Hot line Desk Phone

  • Mfr # VK-K-1900D-2

  • Zoro # G704140245


original price:  $347.99 , new price: $312.99 , 10 percent off
new price:  $312.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VK-K-1900D-2
Zoro #
G704140245
UPC #
615687220803
Country of Origin
China

Description

The K-1900 Series of Hot-Line phones are programmable to dial a 1-32 digit telephone number each time the phone's handset is lifted. The products may be programmed to Touch Tone or pulse dial and will not dial on incoming calls.
The K-1900 Series phones are available in a desk or wall chassis as well as in a vandal resistant panel phone configuration. A network insert dialer is also available to convert standard phones into hot-line phones.
  • Catalog sales.
  • Information kiosks in malls.
  • Courtesy and customer service phones.
  • Automated tellers.
  • Hot-line reservation phones.
  • Replace leased Ringdown circuits.
  • Security and emergency phones (pools etc.).
  • Telephone line powered.
  • Hearing aid compatible amplified handsets.
  • Rotary handset volume control.
  • 1 - 32 digit programmable speed dial number.
  • Touch Tone and 10/20 pps pulse dialing.
  • Non-volatile E2 memory (no batteries required).
  • Restricts fraudulent calls from hand held dialers.
  • K-1900D/W-2 available in red or ash.
  • Optional Q170600 ringer (Fax Back Doc 845).
  • Operates on a C.O. line or analog PABX/KSU extensions.
  • Ring detection (will not dial on incoming calls).
  • Programmable security code to enter programming mode.
  • Touch Tone programmable.
  • K-1900-6 fits standard 500 554 2500 and 2554 set phones.
  • Power: Telephone line powered (20V DC/18mA minimum).
  • Environmental: 0°C to 32°C (32°F to 90°F) with 5% to 95% non-condensing humidity.
  • Dimensions: 230mm x 210mm x 120mm (9.0" x 8.25" x 4.75").
  • Dialing Speed: Normal - 120ms tones/10 pps Fast - 50ms tones/20 pps.
  • Connections: RJ11.
  • Colors: Red or Ash.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.