Electronics VK-FAXJ-1000 FaxJack Phone/Fax Switch

  • Mfr # VK-FAXJ-1000

  • Zoro # G104039040


original price:  $262.99 , new price: $236.99 , 9 percent off
new price:  $236.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VK-FAXJ-1000
Zoro #
G104039040
UPC #
615687222951
Country of Origin
China

Description

FaxJack Phone/Fax Switch - Viking FaxJack phone/fax switch - Allows any business large or small to enjoy the convenience of automated data transmission without the perpetual monthly expense of a dedicated phone line- Versatile phone/data/fax switch with the ability to automatically route calls via fax CNG tone central office distinctive ring or touch tones included in the dial string by the calling party- Offers full manual transfer capabilities- Stores and retransmits caller ID information so that it is truly caller ID compatible- Applications: governmental commercial home office industrial personal computers vending machines remote access applications point-of-sale terminals fast food chains retail stores convenience stores - Four ports allow any four analog devices to share a single line - Routes calls via CNG tone distinctive ringing touch tones sent by calling device or manually - Provides realistic ring-back tones while re-ringing selected device - Transfer from one port to another as often as may be required during the same call - Caller ID information is stored and retransmitted during transfer - Automatic privacy eliminates interruptions on both in and outbound calls - Monitors for calling party control (CPC) - All in and outbound calls are routed to the phone port during a power failure - Power: 120V AC/12V DC 500mA UL listed adapter provided - CNG Detection: 1100 Hz burst - Connections: (1) 10-position cage clamp terminal strip VKFAXJ1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.