VK-FXI-1 FXO FXS Paging Adapter

  • Mfr # VK-FXI-1
  • Zoro # G104039095
product price: 
$
202.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VK-FXI-1
Zoro #
G104039095
UPC #
615687224771
Country of Origin
China

Description


- Viking universal paging interface
- Select: FXO (loop start), FXS (ring trip) or paging port (VOX relay) interface mode
- No power supply required in FXS interface mode
- Up to 6 units can be powered from one adapter in the FXO or VOX mode
- 30V DC talk battery for interfacing with FXO or unused phone system line input/trunk port
- Floating 600 ohm paging output with volume control
- Normally open or closed relay for external paging amp activation or interfacing the paging amp with an external background music source
- 800 Hz pre-announce page tone (on/off)
- Compatible with 24 to 48 volt FXS operation
- Calling party control (CPC) detection for immediate disconnect
- Busy signal detect disconnect
- 2.5 to 5 second VOX silence disconnect timer
- Programmable VOX trigger sensitivity
- 16 or 36 second default disconnect timer
- Screw terminal block connections
- Wall mount housing: (2) #6x3/4 panhead screws included
- Power: 12-24V DC @ 100mA, 120V AC/12V DC @ 500mA, UL listed adapter included (not required in FXS mode)
- Dimensions: 111mm x 76mm x 36mm (4.38” x 2.97” x 1.38”)
- Shipping Weight: .48 kg (1.06 lbs)
- Environmental: 0°C to 32°C (32°F to 90°F) with 5% to 95% non-condensing humidity
- Relay Contacts: 30V DC@1A, 110V DC@0.3A, 125V AC@0.5A
- VOX Minimum Audio Signal to Activate Relay: -30dbm minimum / -26dbm minimum @ 1KHz with VOX sensitivity switch at normal / lower positions
- VOX Time Out Disconnect: 2.5 or 5 second
- Default Time Out Disconnect: 16 or 36 seconds
- Talk Battery: 30V DC VKFXI1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews