Electronics VK-K-1700-3 SS Handsfree Phone W/ Key Pad

  • Mfr # VK-K-1700-3

  • Zoro # G003856878


product price:  $523.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VK-K-1700-3
Zoro #
G003856878
UPC #
615687221114
Country of Origin
China

Description

The K-1700-3 provides a tough and attractive handsfree phone for apartment and residential door entry or applications requiring a vandal resistant speaker phone.
When the “Call” button is pressed the K-1700-3 returns dial tone. The keypad may then be used to dial any number. If no Touch Tone is entered within 8 seconds CPC is detected a busy signal is detected or the programmable maximum call time has elapsed the K- 1700-3 will automatically disconnect. Alternatively the K-1700-3 may be disconnected by pressing the “Call” button again. The K-1700-3 comes complete with a standard flush mount rough-in box. In addition an optional weather resistant surface mount box is available.
For outdoor or harsh environments the K-1700-3 is available with Enhanced Weather Protection (EWP). EWP products feature rubber gaskets and boots closed cell foam gasketing hand soldered silicon sealed connections anti-corrosive gel filled butt connectors as well as urethane encapsulated circuit boards with internally sealed field-adjustable trim POTS and DIP switches.
  • Viking K-1700-3 Handsfree Speakerphone.
  • 14 Gauge Stainless Steel Faceplate which comes with complete with a standard flush mount rough-in box.
  • Tough Durable and Vandal Resistant.
  • Phone Line Powered.
  • Optional EWP (Ehanced Weather Protection).
  • Keypad.
  • Vandal Resistant Features: 14 gauge louvered stainless steel faceplate with stainless steel speaker/mic screen heavy duty metal keypad and "Call" button.
  • Yellow "in-use" light.
  • Volume adjustments for microphone and speaker.
  • Selectable auto-answer feature.
  • Selectable push button disconnect.
  • Zinc plated steel rough-in box.
  • Optional VE-6x7 surface mount box.
  • Selectable maximum call time.
  • Selectable VOX switching speed.
  • Made in the USA.
  • 1 Year Warranty.
  • Power: Telephone line powered 20V DC/20mA minimum.
  • Dimensions Overall:
  • x 6.5” x 2.6”.
  • Dimensions Box: 4.5” x 5.5” x 2.5".
  • Environmental: -26°C to 54°C (-15°F to 130°F) with 5% to 95% non- condensing humidity.
  • Speaker Volume: Approximately 70 db maximum @1m.
  • Connections: Standard - (1) two-position terminal block EWP - Gel-filled tip and ring connectors.
  • CPC Disconnect Time: 300ms minimum.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.