Shop VIKING

Electronics VK-VE-6X7 Viking Surface Mount Box

  • Mfr # VK-VE-6X7

  • Zoro # G504087306


original price:  $184.99 , new price: $166.99 , 9 percent off
new price:  $166.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VK-VE-6X7
Zoro #
G504087306
UPC #
615687221268
Country of Origin
China

Description

The VE-6x7 adds vandal resistance as well as versatility to Viking's K-1700-3 handsfree phone with keypad or the K-1705-3 handsfree phone with color camera and keypad.
The VE-6x7 is a black powder painted steel weather resistant box designed to be surface mounted to a single gang box a wall or a VE-GNP or VE-GNP-2 pedestal.
  • Mounts to a standard single gang box.
  • Mounts directly to the wall.
  • Mounts to model VE-GNP or VE-GNP-2 gooseneck pedestal.
  • Material: 16 gauge CRS.
  • Finish: UV stable black fine texture powder paint.
  • Dimensions: 5.64" x 6.72" x 3.25".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.