Flame Resistant 3 Piece Rain Suit, Polyester, PVC, 0.35 mm Thick, Detachable, Orange, 3XL
Mfr # 2110FR-XXXL
Zoro # G4935524
product price:Â $53.69
/eaKey Features
Color
Orange
Material
Polyester, PVC
Inseam
31 in
Fits Waist Size
45 in
Hood Style
Detachable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2110FR-XXXL
Zoro #
G4935524
UPC #
060405985654
Country of Origin
China
Dimensions
Size
3XL
Fits Waist Size
45 in
Thickness
0.35 mm
Fits Chest Size
55 in
Jacket Length
33 in
Description
3-Piece Flame Resistant Rain Suit with Jacket or Bib Overall, Arc Flash PPE Category 0, Rainwear Primary Material Polyester, PVC, 3XL, Orange, Rainwear Features Wind Resistant, Hood Style Detachable, High-Visibility No, Rainwear ANSI Class Unrated, Hood Included Yes, Fabric Weight 7 oz, Fits Chest Size 55 in, Fits Waist Size 45 in, Men's, Inseam 31 in, Jacket Length 33 in, Liner Material Polyester, PVC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.