3-Piece Rainsuit with Detachable Hood, Polyester, PVC, 0.35 mm Thick, Detachable, Yellow, 2XL

  • Mfr # 2110Y-XXL

  • Zoro # G4913876


product price:  $29.89
/ea

Key Features

Material
Polyester, PVC
Inseam
30 1/2 in
Fits Waist Size
42 in
Hood Style
Detachable
Features
Water Resistant, Wind Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2110Y-XXL
Zoro #
G4913876
UPC #
060405964062
Country of Origin
China

Dimensions

Size
2XL
Fits Waist Size
42 in
Thickness
0.35 mm
Fits Chest Size
51 in
Jacket Length
32 1/2 in

Details

Item
3-Piece Rainsuit with Detachable Hood
Color
Yellow
Material
Polyester, PVC
Inseam
30 1/2 in
Hood Style
Detachable
Features
Water Resistant, Wind Resistant
Closure Type
snaps
Number of Pockets (Outside)
2
Resists
Water, Wind
Rainwear Features
Wind Resistant
Hood Included
Yes
Rainwear ANSI Class
Unrated
Number of Pockets (Inside)
0
Includes
Cotton Corduroy Collar, Multiple Cooling Vents, Waist Panel
Liner Material
Polyester
Gender
Men's
Rainwear Cuff Style
Snap
Rainwear Ankle Style
Snap
Seam Style
Welded
High-Visibility
No
Fly Closure Type
Snaps
ANSI Class
Not Rated
Hood Features
Drawstring Closure
ANSI Type
Unrated
Includes Hood
Yes
Number of Coat Pockets
2
Includes Lining
Yes
Includes Suspenders
Yes
Series
2110Y
Jacket Closure Type
Snaps

Description

3-Piece Rainsuit with Detachable Hood, Color Yellow, Material Polyester, PVC, Hood Style Detachable, ANSI Class Not Rated, High-Visibility No, Size 2XL, Jacket Length 32 1/2 in, Fly Closure Type Snaps, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Polyester, PVC, Thickness 0.35 mm, Features Water Resistant, Wind Resistant, Includes Hood Yes, Hood Features Drawstring Closure, Number of Coat Pockets 2, ANSI Type Unrated, Jacket Entry Closure Type Snaps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.