Hi-Visibility Rain Bib Pants, Polyester, 31 in Inseam, 30 in Waist, Green/Yellow, S

  • Mfr # 6410PG-S

  • Zoro # G1585985


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Color
Green/Yellow
Fabric Weight
12 oz
Material
Polyester
Inseam
31 in
Rainwear Features
Wind Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6410PG-S
Zoro #
G1585985
UPC #
-
Country of Origin
China

Dimensions

Size
S
Fits Waist Size
30 in
Maximum Chest Size
36 in
Maximum Waist Size
30 in
Minimum Chest Size
34 in

Details

Item
Hi-Visibility Rain Bib Pants
Color
Green/Yellow
Fabric Weight
12 oz
Material
Polyester
Inseam
31 in
Rainwear Features
Wind Resistant
Features
2 in Vibrance Reflective Material in 4 in Contrasting Tape
Standards
ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT
Rainwear Ankle Style
Hook-and-Loop
ANSI Class
E
Includes
Elasticized Waist with Hook-and-Loop Fly Access
Rainwear Primary Material
Polyester
Number of Pockets
4-6
Resists
Abrasion, Puncture, Rip, Snag, Water, Wind
Closure Type
hook-and-loop
Seam Style
Double Sewn, Heat Sealed, Taped
Liner Material
Polyester
Gender
Men's
Rainwear Style
Rain Bib Overall
High-Visibility
Yes
Lining Material
Polyurethane
Number of Inside Pockets
1
Insulation Material
ThermoMaxx(R) 125 gsm Polyfill
Number of Outside Pockets
3
Series
6410PG
Insulated for Cold Conditions
Yes
Will Fit Over Boots
Yes
Style
Bib Pant
Ankle Type
Adjustable Cuff
Includes Suspenders
Yes
Temperature Rating
Up to -30 Degrees C/-22 Degrees F
Includes Lining
Yes
Fly Closure Type
Hook-and-Loop
Waist Closures
Elastic

Description

Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Gender Men's, Size S, Color Green/Yellow, Inseam 31 in, Maximum Waist Size 30 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 1, Number of Outside Pockets 3, Includes Lining Yes, Lining Material Polyurethane, Ankle Type Adjustable Cuff, Fabric Weight 12 oz, Fly Closure Type Hook-and-Loop, Standards ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.