Hi-Visibility Rain Bib Pants, Polyester, 33 in Inseam, 42 in Waist, 0.80mm Thickness, Orange, 2XL

  • Mfr # U6400PO-XXL
  • Zoro # G5202337
product price: 
$
88.69
/ea

Key Features

Color
Orange
Fabric Weight
14.1 oz
Material
Polyester
Inseam
33 in
Rainwear Features
Cold Weather, Wind Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U6400PO-XXL
Zoro #
G5202337
UPC #
060405984756
Country of Origin
China
Item
Hi-Visibility Rain Bib Pants
Color
Orange
Fabric Weight
14.1 oz
Material
Polyester
Inseam
33 in
Rainwear Features
Cold Weather, Wind Resistant
Features
Detachable Bib Design With Inner Zippered Storage Pocket
Standards
ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT
Rainwear Style
Rain Bib Overall
ANSI Class
E
Gender
Men's
Closure Type
Waist Snap and Hook-and-Loop Fly
Resists
Abrasion, Puncture, Rip, Snag, Water, Wind
Liner Material
Nylon
Includes
Elastic Suspenders, Release Buckle, Elasticized Waist with Hook-and-Loop Fly Access
Rainwear Ankle Style
Hook-and-Loop
Rainwear Primary Material
Polyester, PVC
Number of Pockets
0-3
Seam Style
Double Sewn, Heat Sealed, Taped
High-Visibility
Yes
Series
U6400PO
Fly Closure Type
Hook-and-Loop
Insulation Material
ThermoMaxx(R) 80 gsm Polyfill
Number of Inside Pockets
1
Temperature Rating
Up to -15 Degrees C/5 Degrees F
Will Fit Over Boots
Yes
Style
Bib Pant
Lining Material
Polyester
Number of Outside Pockets
0
Includes Lining
Yes
Insulated for Cold Conditions
Yes
Ankle Type
Adjustable Cuff
Includes Suspenders
Yes
Waist Closures
Elastic
Waist Closure
Elastic
Shell Material
Polyester
Wire Color
Orange
Container Type
Bib Pant
Sensor Body Style
Bib Pant

Dimensions

Size
2XL
Fits Waist Size
42 in
Thickness
0.80mm
Maximum Waist Size
42 in
Minimum Chest Size
48 in
Maximum Chest Size
50 in
Fits Chest Size
Detachable Bib Design With Inner Zippered Storage Pocket
Bottle Size
2XL
Size - Alpha
2XL
Container Size
2XL

Description

Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Gender Men's, Size 2XL, Color Orange, Inseam 33 in, Maximum Waist Size 42 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Adjustable Cuff, Fabric Weight 14.1 oz, Fly Closure Type Hook-and-Loop, Standards ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.