Hi-Visibility Rain Bib Pants, Polyester, Polyurethane, 31 1/2 in Inseam, 33 in Waist, Orange, M

  • Mfr # U6330PO-M

  • Zoro # G1586560


product price:  $78.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Fabric Weight
6.2 oz
Material
Polyester, Polyurethane
Inseam
31 1/2 in
Features
2 in Vibrance Reflective Material in 4 in Contrasting Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6330PO-M
Zoro #
G1586560
UPC #
-
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
33 in
Maximum Chest Size
40 in
Maximum Waist Size
33 in
Minimum Chest Size
38 in

Details

Item
Hi-Visibility Rain Bib Pants
Color
Orange
Fabric Weight
6.2 oz
Material
Polyester, Polyurethane
Inseam
31 1/2 in
Features
2 in Vibrance Reflective Material in 4 in Contrasting Tape
Standards
ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT
Resists
Abrasion, Puncture, Rip, Snag, Water, Wind
Number of Pockets
0-3
Rainwear Ankle Style
Hook-and-Loop
Liner Material
Nylon
Rainwear Style
Rain Bib Overall
Closure Type
hook-and-loop
Rainwear Features
Wind Resistant
Rainwear Primary Material
Polyester
Gender
Men's
Seam Style
Double Sewn, Heat Sealed, Taped
Includes
Elasticized Waist with Hook-and-Loop Fly Access
ANSI Class
E
High-Visibility
Yes
Number of Outside Pockets
0
Number of Inside Pockets
1
Ankle Type
Hook-and-Loop
Fly Closure Type
Hook-and-Loop
Includes Suspenders
Yes
Will Fit Over Boots
Yes
Series
U6330PO
Style
Bib Pant
Includes Lining
Yes
Lining Material
Polyester
Waist Closures
Elastic

Description

Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size M, Color Orange, Inseam 31 1/2 in, Maximum Waist Size 33 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 6.2 oz, Fly Closure Type Hook-and-Loop, Standards ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.