Hi-Visibility Rain Bib Pants, Polyester, Polyurethane, 32 in Inseam, 36 in Waist, Orange, L

  • Mfr # 6323PO-L

  • Zoro # G1586247


product price:  $41.39
/ea

Key Features

Color
Orange
Fabric Weight
6.75 oz
Material
Polyester, Polyurethane
Rainwear Features
Wind Resistant
Inseam
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6323PO-L
Zoro #
G1586247
UPC #
-
Country of Origin
China

Dimensions

Size
L
Fits Waist Size
36 in
Maximum Chest Size
44 in
Maximum Waist Size
36 in
Minimum Chest Size
42 in

Details

Item
Hi-Visibility Rain Bib Pants
Color
Orange
Fabric Weight
6.75 oz
Material
Polyester, Polyurethane
Rainwear Features
Wind Resistant
Inseam
32 in
Features
2 in Vibrance Reflective Material in 4 in Contrasting Tape
Standards
ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT
Liner Material
Polyester
Gender
Men's
Rainwear Style
Rain Bib Overall
Number of Pockets
0-3
ANSI Class
E
Includes
Elasticized Waist with Hook-and-Loop Fly Access
Seam Style
Double Sewn, Heat Sealed, Taped
Resists
Water, Wind
Rainwear Ankle Style
Hook-and-Loop
Rainwear Primary Material
Polyester, Polyurethane
High-Visibility
Yes
Includes Lining
Yes
Lining Material
Polyester
Number of Outside Pockets
0
Ankle Type
Hook-and-Loop
Series
6323PO
Includes Suspenders
Yes
Pass Through Pockets
No
Style
Bib Pant
Fly Closure Type
Hook-and-Loop
Number of Inside Pockets
0
Will Fit Over Boots
Yes
Closure Type
Pull On
Waist Closures
Elastic

Description

Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size L, Color Orange, Inseam 32 in, Maximum Waist Size 36 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 6.75 oz, Fly Closure Type Hook-and-Loop, Standards ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.